Task Chairs Drafting Chair, No Arm, 21-1/2" to 31" Height, Polyurethane, Black

  • Mfr # V7507MG

  • Zoro # G103521072


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Task Chairs
Arm Style
No Arm
Seat Material
Polyurethane
Seat Color
Black
Seat Height Range
21-1/2" to 31"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V7507MG
Zoro #
G103521072
UPC #
-
Country of Origin
Italy

Dimensions

Seat Height Range
21-1/2" to 31"
Seat Width
18 in
Seat Depth
17 in
Back Height
12 in
Overall Height
47 1//4 in
Seat Height Max.
31 1/2 in
Cushion Thickness
1-1/2 in
Back Width
17 in
Overall Depth
27 in
Overall Width
27 in
Seat Height Min.
41 in
Maximum Overall Height
47 1/4 in
Back Depth
1 1/2 in
Maximum Seat Height
31 in
Seat Thickness
1 1/2 in
Notional Size
Standard
Minimum Seat Height
21 1/2 in

Details

Office Chair Style
Task Chairs
Arm Style
No Arm
Seat Material
Polyurethane
Seat Color
Black
Back Material
Polyurethane
Back Color
Black
Caster Type
Mushroom Glides
Base Color
Black
Base Material
Nylon
Item
Drafting Chair
Base
Five-Star Reinforced Nylon
Color
Black
Back Tilt Backward
None
Weight Capacity
300 lb
Number of Glides
5
Base Style
5-Star
Assembled/Unassembled
Unassembled
Includes
Breva, Polyurethane Chair, 5-Star Black Nylon Base, 18" Adj. Chrome Footring, Mushroom Glides
Frame Material
Nylon
Series
Breva Value-Line
Assembly
Partially Assembled
Number of Casters
0
Frame Color
Black
Standards
ANSI/BIFMA
Material
Polyurethane
Features
Backrest Handle
Seat Tilt Forward
None
Seat Tilt Backward
None
Back Tilt Forward
None
Assembled
Partially Assembled
Cushion
Polyurethane
Style
Drafting Chair
Adjustable Seat
Yes
Number of Casters/Glides
5
Waterfall Seat
Yes
Swivel
Yes
Number of Arms
0
Number of Feet
5
Includes Footrest
Yes
Swivel Angle
360 Degrees
Tilting Back
No
Seat Adjustments
Height
Caster/Glide Type
Mushroom Glides
Rolling
Yes
Support Style
Frame

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 31 in, Maximum Overall Height 47 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Breva Value-Line

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.