Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/2 in MNPT, Bottom Location

  • Mfr # 451259SD04LXCY5G100#-042198SS50X5G

  • Zoro # G103530494


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
MNPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451259SD04LXCY5G100#-042198SS50X5G
Zoro #
G103530494
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
MNPT
Application
Chemical and Petrochemical Plants, Cryogenics, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Turbines and Compressors, Water and Wastewater, Waterjets and Waterblasters
Gauge Case Material
Polybutylene Terephthalate
Series
1259
Lens Material
Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
Includes
2198 Siphons
Case Material
Polybutylene Terephthalate
Socket Material
316L Stainless Steel
Process Temperature Range
-20 Degrees to 200 Degrees F
Sensor Material
316L Stainless Steel
Process Media Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
200 Degrees F

Description

Pressure Gauge, Accuracy +/-0.5 Percent, Nominal Dial Size 4 1/2 in, Gauge Case Material Polybutylene Terephthalate, Lens Material Glass, Application Chemical and Petrochemical Plants, Cryogenics, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Turbines and Compressors, Water and Wastewater, Waterjets and Waterblasters, Series 1259, Primary Pressure Range 0 to 100, Primary Scale Units psi, Process Connection Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.