Portable Misting Cooler at 10 ft. 22 mph, at 20 ft. 14 mph, at 40 ft. 7 mph, 85 gal, Direct Drive

  • Mfr # PB4MAX

  • Zoro # G103658150


product price:  $5,575.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Blade Diameter
23 in
Voltage
110V AC
Water Capacity
85 gal
Height
73-1/2 in
Width
29-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB4MAX
Zoro #
G103658150
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
23 in
Height
73-1/2 in
Width
29-5/8 in
Depth
53-15/16 in
Power Cord Length
25 ft

Details

Item
Portable Misting Cooler
Voltage
110V AC
Water Capacity
85 gal
Hz
60/50 Hz
Housing Material
Polyethylene
Environmental Applications
Commercial/Industrial
Standards
ETL, MIL-STD 810H, NOM, OSHA
Fill Type
Hose
NEMA Plug Configuration - HVAC
5-15P
Drive Type
Direct
Number of Speeds
8
HP
1 hp
Includes
Locking Wheels and Casters
Phase
Single
Amps
15 A
Connection Type
GHT
Misting Distance - Maximum
70 ft
Coverage Area - Minimum
70 sq ft
Coverage Area - Maximum
3,848 sq ft
Airflow
9,100 cfm

Description

Portable Misting Cooler, Environmental Applications Commercial/Industrial, Air Flow @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, Average Coverage Area 65,600 Btu/h, Blade Diameter 23 in, Drive Type Direct Drive, 1 hp HP, 15 A Amps, 110V AC Voltage, Single Phase, 60/50 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 25 ft, Number of Speeds 8, Water Capacity 85 gal, Fill Type Hose, Housing Material Polyethylene, Air Speed @ 10 Feet 22 mph, Air Speed @ 20 Feet 14 mph

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.