Flat Vent Pull Out Dowel Pin, 5/8 in Nominal Dia, 3 in L, Steel, 1 PK

  • Mfr # Z1236

  • Zoro # G1036707


product price:  $4.15
/ea

Key Features

Pin Type
Flat Vent Pull Out
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
5/8 in
Nominal Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z1236
Zoro #
G1036707
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/8 in
Nominal Diameter
5/8 in
Shank Length
3 in
Thread Size
5/16"-18
Overall Length
2-1/2"
Outside Diameter Tolerance
+0.0001/+0.0003 in

Details

Item
Dowel Pin
Pin Type
Flat Vent Pull Out
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Black Lustre
Rockwell Hardness
C58
Standards
ASME B18.8.2
Single Shear Strength (PSI)
130,000
Dimensional Standards
ASME B18.8.2
Manufacturer Location
Made in USA*
Single Shear Strength
39,900 lb

Description

Dowel Pin,Steel,5/8 in dia,2 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/8 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size 5/16 In.-18, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 5/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.