This item is Discontinued.

Klein Tools Insulated Screwdriver, 3/16x8 In, Cabinet 601-8-INS

Insulated Screwdriver, 3/16x8 In, Cabinet (Discontinued)

  • Mfr # 601-8-INS
  • Zoro # G1037662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-8-INS
Zoro #
G1037662
UPC #
092644850172
Country of Origin
United States

Dimensions

Tip Size
3/16"
Shank Length
8"
Overall Length
11-3/4"

Details

Item
Screwdriver
Tip Style Group
Slotted
Handle Material
Acetate w/Cushion Grip
Handle Design
Cushion Grip
Features
Tip ID
Standards
ASTM F1505 and IEC 60900
Tip Style
Cabinet Tip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Material
Steel
Finish
Insulated Shank, Black Oxide Tip
Shank Shape
Round
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Screwdriver, Tip Size 3/16 in, Cabinet Tip, Overall Length 11 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.