Pressure Transmitter, 750 psi

  • Mfr # P499RCP-107K

  • Zoro # G103789823


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Includes
6 1/2 Ft (2 m) Wire Harness, Transducer
Range Units - Transmitter
psig
Electrical Connection
3-Pin Packard Connector
Process Connection Gender
Male
Output - Transmitter
0.5 to 4.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P499RCP-107K
Zoro #
G103789823
UPC #
662011077343
Country of Origin
China

Dimensions

Cable Length
6.5 ft
Manufacturers Warranty Length
3 yr
Overall Length
3.19 in
Lead Length (In.)
78.74
Process Connection Size - Transmitter
1/4 in
Process Connection Size
1/4 in
Overall Width
0.875 in

Details

Item
Pressure Transmitter
Includes
6 1/2 Ft (2 m) Wire Harness, Transducer
Range Units - Transmitter
psig
Electrical Connection
3-Pin Packard Connector
Process Connection Gender
Male
Output - Transmitter
0.5 to 4.5V DC
Explosion/Fire Proof
No
Number of Wires
3
Transmitter Type
Pressure Transmitter
Accuracy - Transmitter
+/-1.00% Full Scale
Fitting Material
Stainless Steel
Range Values - Transmitter
0 to 750
Range
0 to 750 psig
Process Connection Type - Transmitter
SAE Flare Internal Thread
Electrical Connections - Transmitter
Packard Connector with 6-1/2 ft Wiring Harness
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 17-4PH Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, and Many Other Compatible Fluids and Gases
Electrical Connections
3-Pin Packard Connector
Accuracy
+/-1% of Full Scale
Process Connection Type
SAE 45 Degrees Flare
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Wetted Materials - Transmitters
17-4PH Stainless Steel
Standards
UL Listed
Operating Temp. - Transmitter
-40 Degrees to 185 Degrees F
Wiring Entry - Transmitter
None
Housing
17-4PH Stainless Steel Construction
NEMA Rating
12 - Class 1, Division 2, Groups A, B, C, and D
Series
P499
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Process Connection
1/4 in Male SAE 45 Degrees Flare
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
185 Degrees F
Maximum Pressure
750 psi
Overpressure
2x Range
Power Required
5V DC
Pressure Units
psig/bar
Operating Temp.
-40 Degrees to 185 Degrees F
Output
0.5 to 4.5V DC
Housing Material
Stainless Steel
Wetted Materials
17-4PH Stainless Steel Construction
Burst Pressure
5x Range
Max. Pressure (PSI)
1,500 psi
Minimum Pressure
0 psi
For Use With Media Type
Ammonia, Carbon Dioxide, Condensate, Fluids, Gas, Glycol, Refrigerants, Water
Intrinsically Safe
No
Features
1% Total Error Band, Environmentally Protected Electronics, Long Operating Life, Single-Piece Machined Port
Safety Rating
Class I Div. 2
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Power Required - Transmitters
5V DC
Safety Rating - Transmitter
Class I, Div. 2, Groups A, B, C, D
Compatible With
All Media Compatible with 17-4PH Stainless Steel, Including Ammonia
Input Voltage
5V DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Type Measured
Gauge
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
0.5 to 4.5V DC
Process Media Temperature - Maximum
185 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
IP Rating
IP67
Pressure Measurement - Maximum
750 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 750 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 5V DC, IP Rating IP67, Series P499, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.