Mns Plain Front Short
Mfr # PT26BK 50 10
Zoro # G1037970
product price:Â $24.49
/eaKey Features
Color
Black
Gender
Men's
Inseam Length
10 in
Fabric Blend
35% Combed Cotton, 65% Polyester
Leg Hem
Hemmed Leg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT26BK 50 10
Zoro #
G1037970
UPC #
883248442548
Country of Origin
Mexico
Dimensions
Inseam Length
10 in
Waist Size - Maximum
50 in
Details
Item
Men's Shorts
Color
Black
Gender
Men's
Fabric Blend
35% Combed Cotton, 65% Polyester
Leg Hem
Hemmed Leg
Fabric Style
Twill
Pants Style
Shorts
Features
Wrinkle-Resistant
Includes
Pockets
Number of Pockets
4
Closure
Button, Zipper
Description
Men's Shorts, Number of Pockets 4, Color Black, Features Wrinkle-Resistant, Includes Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.