1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0334524006

  • Zoro # G1038256


product price:  $20.59
/ea

Key Features

Pipe Size - Nominal
1/4 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0334524006
Zoro #
G1038256
UPC #
069029159212
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
6 in
Pipe Size (Nominal)
1/4"
Pipe Size (Fittings)
1/4"
Wall Thickness
0.119 in
Overall Length
6 in
Outside Diameter
35/64 in
Nominal Pipe Size
1/4 in
Inside Diameter
19/64 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Steel
Pipe Schedule
40
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Item
Galvanized Steel Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Standards
ANSI B1.20.1, ASTM A733
Pipe Fitting Material
Galvanized Steel
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Manufacture Location
Made in USA*
Side A Gender
Male
Side A Connection Type
Threaded
Material
Steel
Fitting Compatibility
Schedule 80
Schedule
Schedule 40
Side B Gender
Male
Side A Thread Type
NPT
Side B Connection Type
Threaded
Finish/Coating
Black Anodized
Maximum Operating Pressure
150 psi @ 150 Degrees F

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 19/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.