This item is Discontinued.

Gyros Precision Tools Inc Gyros Precision Tools Inc 1-.25in. Gyros Steel Ripsaw Blade  81-31222 81-31222

Gyros Precision Tools Inc 1-.25in. Gyros Steel Ripsaw Blade 81-31222 (Discontinued)

  • Mfr # 81-31222
  • Zoro # G104038104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81-31222
Zoro #
G104038104
UPC #
780670813024
Country of Origin
China

Description

  • Works with Dremel tool
  • For wood and plastic
  • 30,000 RPM maximum speed
  • .13" diameter mandrel body
  • .13" arbor
  • 1-.25", thin .022 kerf, 48 tooth quality steel
  • Carded
  • Length: 0.06
  • Width: 4
  • Height: 2.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.