This item is Discontinued.

Omron Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 10A @ 240V AC Contact Rating V-10G3-1C24-K

Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 10A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V-10G3-1C24-K
  • Zoro # G1040706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-10G3-1C24-K
Zoro #
G1040706
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
2.02 in
Height - Snap Action Switch
0.74 in
Width - Snap Action Switch
1.49 in
Depth - Snap Action Switch
0.41 in
Mounting Dimension
22.2 x 10.3mm Centers
Actuator Length
51.3 +/-0.8mm
Depth
0.41"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.74"
Length
1.49"

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
10A @ 240V
Contact Form- Switches
SPDT
Watertight - Snap Action Switch
No
Over Travel
0.126 in
Terminal Type
3/16" Quick Connect
Voltage Rating
250VAC
Differential Travel
2.0mm
Contact Form
SPDT
Housing Material
Phenolic
Max. Pretravel
0.299 in
Operating Force
1.20 oz
Current Rating
10A
Type of Actuator
Long Hinge Lever
Series
V
Release Force
0.00 oz
Standards
CSA, UL Listed
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Operating Temp. Range
-25 Degrees to 80 Degrees C
AC Contact Rating
10 A @ 240 V
Overtravel
0.126 in
Differential Travel - Maximum
0.0787 in
Pretravel
0.3 in
Actuator Style
Hinge Lever
Electrical Connection
3/16 in Quick Connect

Description

Miniature Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.02 in, Height - Snap Action Switch 0.74 in, Width - Snap Action Switch 1.49 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.