
Sockets, 1/2" Drive 1" 12 Point SAE Deep
Mfr # CMMT47531
Zoro # G104078810
product price:Â $15.39
/eaKey Features
Drive Size
1/2"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMMT47531
Zoro #
G104078810
UPC #
885911588683
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Sockets, 1/2" Drive 1" 12 Point SAE Deep
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
Number of Pieces
1
Includes
1/2-in. Drive 1-in. 12 Point SAE Deep Socket {{1}}
Description
Sockets, 1/2 In. Drive 1 In. 12 Point SAE Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.