
Sockets, 1/4" Drive 7/32" 6 Point SAE De
Mfr # CMMT43572
Zoro # G104105004
product price:Â $6.85
/eaKey Features
Drive Size
1/4"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CMMT43572
Zoro #
G104105004
UPC #
885911586290
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Details
Item
Sockets, 1/4" Drive 7/32" 6 Point SAE De
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Measurement Type
SAE
Includes
1/4-in. Drive 7/32-in. 6 Point SAE Deep Socket {{1}}
Number of Pieces
1
Description
Sockets, 1/4 In. Drive 7/32 In. 6 Point SAE De
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.