Depressed Center Grinding Wheel, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size
Mfr # DW4541
Zoro # G1042045
product price:Â $2.15
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW4541
Zoro #
G1042045
UPC #
028877441719
Country of Origin
China
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
Metal AO
Maximum Operating Speed
13,300 RPM
Application
Ferrous Metal, Stainless
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Steel
Primary Material Application
Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series Metal AO, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.