Grippaz Skins, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK, Black

  • Mfr # 67-246/XL

  • Zoro # G104223395


product price:  $12.65
/pk 50, $0.25/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Disposable Glove Type
Chemical-Resistant, Food-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67-246/XL
Zoro #
G104223395
UPC #
616314221880
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
6 mil
Finger Thickness
6 mil
Length
9 in
Size- Alpha
XL
Size - Numeric
10
Cuff Thickness
6 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Chemical-Resistant, Food-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Grippaz Skins
Sterile/Non-Sterile
Non-Sterile
Double Gloving Method
Inner/Outer
Texture
Fish Scale
Standards
21 CFR, ASTM D257, EN 374, TAA Compliant
Features
Ambidextrous, Touchscreen Compatible
Application
Automotive Applications
Texture Location
Full
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Glove Treatments
Powder-Free
Cuff Style
Beaded
Anti-Static
Anti-Static Not Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Silicone-Free
Silicone-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Acceptable Quality Level (AQL)
1.5

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Double Gloving Method Inner/Outer, Features Ambidextrous, Touchscreen Compatible, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards 21 CFR, ASTM D257, EN 374, TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.