40 gal Electric Water Heater, Single, Three Phase 48.3 in H

  • Mfr # ELD40-TB

  • Zoro # G104319456


product price:  $2,467.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Commercial / Residential
Commercial
Tank Capacity
40 gal
Phase
Single, Three
Total Watts
12,000 W
Overall Height
48.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELD40-TB
Zoro #
G104319456
UPC #
020352755069
Country of Origin
United States

Dimensions

Overall Height
48.3 in
Overall Length
20 in
Manufacturers Warranty Length
1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr
Overall Width
20.3 in
Overall Height - Water Heaters
48.25 in
Tank Diameter
20.25 in
Cold Inlet Size
3/4 in
Overall Depth
20 in
Hot Outlet Size
3/4 in
Manufacturer Warranty Length
1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr

Details

Item
Electric Water Heater
Commercial / Residential
Commercial
Tank Capacity
40 gal
Phase
Single, Three
Total Watts
12,000 W
Item - Water Heaters
Electric Commercial Water Heaters
Energy Factor
0.93
Max. Pressure
150 psi
Features
Corrosion Resistant; Designed for Long Life and Top Performance; Energy Efficient Design; Low Lead Compliant; Simultaneous and Non-Simultaneous Wiring
Phase - Water Heaters
Single; Three
Water Connection
3/4 in NPT
Standards
AHRI Compliant, CSA Certified, Low Lead Compliant, UL Listed
Recovery @ 100 F Rise
12 gph @ 100 Degrees F; 24 gph @ 100 Degrees F
Recovery @ 120 F Rise
10 gph @ 120 Degrees F (Non-Simultaneous Wiring); 20 gph @ 120 Degrees F (Simultaneous Wiring)
Includes
Brass Drain Valve
Number of Elements
2
Tank Capacity - Plumbing
40 gal
Uniform Energy Factor
0.93
Element Material
Copper, Magnesium Oxide
Market
Commercial
Hot Outlet Type
NPT
Automatic Thermostat
Yes
Cold Inlet Type
NPT
Tank Insulation Material
Polyurethane
First Hour Rating
55 gal
Tank Outer Shell Finish
Porcelain Enamel
Recovery Rate @ Rise
10 gph @ 120 Degrees F, 12 gph @ 100 Degrees F, 15 gph @ 80 Degrees F, 20 gph @ 60 Degrees F
Thermostat Mounting
Surface
Tank Outer Shell Material
Steel
Maximum Water Pressure
150 psi
Maximum Recovery Flow Rate
30 gph @ 40 Degrees F
Thermal Efficiency
92 %
Power Consumption
9,000 W
Equivalent BtuH
30,710 BtuH
Operating Voltage
277V
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Operating Voltage 277V, Phase Single, Three, Equivalent BtuH 30,710 BtuH, First Hour Rating 55 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 48.3 in, Power Consumption 9,000 W, Tank Capacity 40 gal, Tank Diameter 20.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93, Hot Outlet Size 3/4 in, Hot Outlet Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.