Interior Paint, OilBase, 2.5 gal

  • Mfr # 71060

  • Zoro # G104377432


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Multi-Surface
Size
2.5 gal
Paint Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71060
Zoro #
G104377432
UPC #
27426710603
Country of Origin
United States

Dimensions

Size
2.5 gal

Details

Item
Interior Paint
For Use On Surface Material
Multi-Surface
Paint Base Type
Oil

Description

Minwax® fast-drying polyurethane is a clear, oil-based, durable protective finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.