Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intersafe Data Interface Ports for Data

  • Mfr # HDP58MDH

  • Zoro # G104390547


product price: $398.67
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Thickness
16 ga / 1.5 mm
Secondary Connector Termination
DB9F terminal block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDP58MDH
Zoro #
G104390547
UPC #
783510149338
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.5 mm

Details

Item
Intersafe Data Interface Ports for Data
Material
Mild Steel
Finish
Powder Coated
Color
Black
Secondary Connector Termination
DB9F terminal block
Primary Connector Termination
Female 8-pin mini DIN
Supports Devices Sold By
Allen-Bradley
Configuration
120 VAC duplex receptacle - 8-pin mini DIN - DB9F - 5-amp circuit breaker

Description

Intersafe Data Interface Ports for Data

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.