Safety Gloves, Cut Level A4 , Foam Nitrile , Smooth , 2XL 1 PR

  • Mfr # 3025-XXL (11)

  • Zoro # G104403391


product price:  $17.69
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3025-XXL (11)
Zoro #
G104403391
UPC #
810070604752
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
21 gauge
Size - Numeric
11

Details

Item
Safety Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Helix
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,912 g
Glove Construction
Seamless Knit
Standards
ANSI/ISEA
ANSI/ISEA Puncture Level
2
Sold As
Pair
Insulated
No
Touchscreen Compatible
Yes
Pairs per Package
1
Lint-Free
No
ANSI/ISEA Abrasion Cycles
15,500
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Finger Coverage
Full Finger
Reversible
No
Hem Style
Finished
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
ANSI/ISEA Puncture Force
45 N
Double-Dipped
No
Includes Finger Fourchettes
No
Knit Material Color
Blue
ANSI/ISEA Cut Load
1,912 g
Fabric Weight
1.4 oz
Cuff Color
Black
Palm Type
Coated
Palm Style
Grip-Coated
Silicone-Free
Yes
Reflective Backing
No
Glove Lining Material
HPPE
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Latex-Free
No
Glove Styles
Seamless Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Standards ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.