Strain Relief Cord Grip, Male, Straight

  • Mfr # 074-01-023

  • Zoro # G1044127


product price:  $95.29
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
1 in
Box Connection
1 in MNPT
Insulated / Uninsulated
Uninsulated
Trade Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
074-01-023
Zoro #
G1044127
UPC #
783585322049
Country of Origin
China

Dimensions

Thread Size
1 in
Trade Size
1"
Length - External Strain Relief
6 in
Length - Box to End of Connector
1 5/8 in
Cable Dia. Range
0.75" to 0.88"
Mesh Length
6"
Cord Dia. Range
0.75 in to 0.88 in
Form Size
F4
Compatible Conduit Trade Size
1 in
Hub Size
1 in MNPT

Details

Item
Threaded Connectors
Material
Aluminum
Box Connection
1 in MNPT
Insulated / Uninsulated
Uninsulated
Number of Cords
1
Liquid Tight / Dust Tight
Liquid Tight
Male/Female
Male
Style - Connector
Straight
Gland Color Code
No Code
Strain Relief Type
Mesh
Insulated
No
Material - External Strain Relief
Stainless Steel
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Standards
CSA, UL
Body Color - Cord Connector
Silver
Material - Cord Connector
Aluminum
Cord Grip Type
Straight
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Thread Gender
Male
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
For Minimum Cable OD
0.75 in
Body Color
Silver
Minimum Operating Temperature
-30 Degrees F
Liquid Tight
Yes
Body Material
Aluminum
Maximum Operating Temperature
240 Degrees F
Environmental Rating
Hazardous Locations
For Use With
Kellems Wire Management
Collar Material
Aluminum
Connection Orientation
Straight
For Maximum Cable OD
0.875 in
Series
Deluxe Cord Grips
Resistance Properties
Corrosion Resistant
Includes
Stainless Steel Mesh
Thread Type
NPT
Grommet Color Code
No Code
Operating Temperatures
-30°F to 240°F
Hazardous Locations
Suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C
Wet Locations
Suitable for use in wet locations when used with a listed sealing ring between box and fitting
Bushing
Neoprene
Strand
Stainless Steel
Flammability
UL 94HB (Strand grip), UL 94V-2(Fitting)
Nut
Aluminum
Body
Aluminum

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 6 in, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.