40X-2000X Simul-Focal Darkfield Trinocular, Oil Condenser, 100X IRIS Objective, 3D Mechanical Stage

  • Mfr # T490B-DKO-IRIS

  • Zoro # G104418333


product price:  $946.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T490B-DKO-IRIS
Zoro #
G104418333
UPC #
840979102219
Country of Origin
China

Dimensions

Height
20
Width
10
Length
17

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
Halogen
Power Supply
110V
Includes
Microscope, Power Cord, Eyepiece(s), User Manual

Description

The T490-DK adds darkfield illumination to our hardest-working microscope. A top choice for veterinarians, breeders, & clinics, this instrument has proven reliability & optical quality. It boasts features such as a compensation-free Siedentopf head, smooth stage translation, & a precision focus system with easy tension-adjustment & vertical-lock. The Simul-Focal trinocular head provides a dedicated photo port which can be used simultaneously with both eyepieces. with brightfield & darkfield illumination, this model is ideal for bloodwork, fluid-analysis, & pathology.


The 2-layer mechanical stage provides smooth & precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive & precise for users at any skill level. Halogen sub-stage lighting provides bright illumination with excellent color rendering. The warm lighting is better suited for prolonged use, causing less eyestrain than LED & fluorescent lighting. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, & an iris diaphragm to optimize contrast & depth-of-field. The condenser holder uses rack-&-pinion movement for precise height adjustment.


An oil darkfield condenser is included for darkfield observation using high-power objective lenses. Darkfield observation will provide contrast in otherwise indistinguishable objects by highlighting changes in refractive index. This is particularly useful for observing live cells including blood analysis. The condenser is designed for use with immersion oil, & can accommodate medium & high magnification objectives. Two centering screws allow you to properly center the condenser for optimal contrast.


Packing List:
  • One trinocular head

  • One microscope body

  • One photo port

  • Four objective lenses: 4X, 10X, 40X, 100X

  • One pair 10X eyepieces

  • One pair 20X eyepieces

  • One oil darkfield condenser

  • One power cord (US & Canada Standard)

  • One dust cover

  • Three color filters (blue, green, yellow)

  • One spare halogen bulb

  • One spare fuse

  • One sample bottle of immersion oil

    • 40X to 2000X magnification range for studying a range of specimens including hair follicles, cells, and bacteria. 10X and 20X eyepieces provide 8 unique magnification settings.
    • A top choice for veterinarians, clinics, and classrooms, this microscope provides high quality optics and precision mechanics.
    • Professional features include a Siedentopf trinocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
    • Halogen lighting reduces eye-strain for prolonged use.
    • The trinocular photo port allows you to easily mount a camera. The T490 is compatible with our CX series C-mount photo ports with built-in reduction.
    • Includes an oil darkfield condenser and a specialized 100X darkfield objective lens. Darkfield observation will provide contrast in otherwise indistinguishable objects by highlighting changes in refractive index.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.