Tsubaki
Connecting Roller Link, K-2 Attachment
Mfr # 80LK2CL
Zoro # G1044382
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-2 Lube Free
- Industry Chain Size 80
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 4000 Series (4050-4P)
- 3M Air Regulating Valve, Schraeder Fit (V-350SR)
- VALVOLINE 35 lb Pail Blue (VV70132)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (25SSCL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050D3CL)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80-2K1CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (75881)
- Tsubaki Chains & Chain Sprockets