This item is Discontinued.

Parker 45 Deg Ml Elbow, Tb 1/2 In, PK10 VS279AB-8-6

45 Deg Ml Elbow, Tb 1/2 In, PK10 (Discontinued)

  • Mfr # VS279AB-8-6
  • Zoro # G1045186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS279AB-8-6
Zoro #
G1045186
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
1/2 in
Pipe Size
3/8 in

Description

45 Degree Male Elbow, Pipe Size 3/8 In, Tube Size 1/2 In, Pressure up to 400 psi PSI, Connection Compression, Temp. Range -65 to 250F, Material Brass, For Use With Copper, J844 Nylon, Standards DOT FMVSS 571.106 and SAE J257, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.