Particulate Respirator, N95, Molded, Dual, Non-Adjustable, Metal Nose Clip, S, PK20
Mfr # 8110S
Zoro # G1045283
product price:Â $30.45
/pk 20, $1.52/eaKey Features
NIOSH Rating
N95
Color
White
Mask Size
S
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8110S
Zoro #
G1045283
UPC #
50051138543056
Country of Origin
United States
Dimensions
Mask Size
S
Details
Item
Disposable Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Standard
Standards
NIOSH TC-84A-0007
Latex Content
Latex Free
Fluid Resistant
No
Individually Packaged
No
Nose Clip
Yes
Nuisance Odor Removal
None
Includes
Advanced Electrostatic Media
Strap Material
Polyisoprene
Eyeshield Color
None
Mask Material
Polyester
ASTM Splash Rating
Not Rated
Eyeshield Material
None
Features
Advanced Electrostatic Media
Includes Eyeshield
No
ISO Cleanroom Class
Not Rated
Description
Disposable Respirator, Mask Size S, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Polyester, Exhalation Valve No, Package Quantity 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.