Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT, 15 A at 480 V AC Contact Rating

  • Mfr # BZ-2RQ181-A2

  • Zoro # G1045825


product price:  $54.29
/ea

Key Features

Actuator Type - Snap Action Switch
Overtravel Roller, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RQ181-A2
Zoro #
G1045825
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.95 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.07 in
Mounting Dimension
1.00" Centers
Actuator Length
1.94"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Length
1.94"
Height
0.95"
Depth
0.069"
Overall Width
1.94 in
Overall Depth
0.07 in
Body Depth
0.07 in
Mounting Hole Diameter
1/8 in
Overall Height
0.95 in
Body Width
1.94 in
Body Height
0.95 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Overtravel Roller, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Release Force
4 ozf
Operating Temp. Range
-67 Degrees to 185 Degrees F
Watertight - Snap Action Switch
No
Current Rating
15a
Over Travel
0.14 in
Electrical Connection - Snap Action Switch
Screw
Voltage Rating
125/250/480VAC
Operating Force
9 to 13 oz
Terminal Type
Screw
Differential Travel
0.0004 to 0.0020 in
Type of Actuator
Overtravel Roller Plunger
Housing Material
Phenolic
Max. Pretravel
0.015 in
Contact Form
1NO/1NC
Series
BZ
Standards
CE, CSA, DEMKO, UL Listed
AC Contact Rating
15 A @ 125 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Differential-Travel - max
0.002 in (0.05mm) DT
Connection Configuration
Bottom Facing Screw w/Cup Washer, 6-32 x 0.218 in. in.
Type
Basic Limit Switch
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Operator Configuration
90deg
Connection
Screw Terminal
Over-Travel
0.14 in (3.56mm) OT
Head
Roller Plunger
Pre-Travel - max
0.015 in (0.38mm) PT
Head Action
Spring Return, Standard
Contact Rating
15A 125-480V AC 0.5A 125V DC 0.25A 250V DC
Force to Operate
13 oz (3.61N) OF
Differential Travel - Minimum
0.0004 in
Body Material
Phenolic
Actuator Style
Plunger
Operating Force - Maximum
13 ozf
Pretravel
0.015 in
Operating Temperature - Maximum
185 Degrees F
Overtravel
0.219 in
Operating Temperature - Minimum
-67 Degrees F
Differential Travel - Maximum
0.002 in
Operating Force - Minimum
9 ozf
Center Mounting Hole Distance
1 in
Electrical Connection
Screw

Description

Snap Action Switch, Overtravel Roller, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 480 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.95 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.07 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.