This item is Discontinued.

Jonard Tools Long Nose Plier, 6-7/8 in., Smooth JIC-842

Long Nose Plier, 6-7/8 in., Smooth (Discontinued)

  • Mfr # JIC-842
  • Zoro # G1046132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JIC-842
Zoro #
G1046132
UPC #
811490010703
Country of Origin
China

Dimensions

Overall Length
6-7/8"
Tip Width
1/4"
Jaw Length
1-7/8"
Jaw Width
3/4"

Details

Material
Steel
Jaw Bend
0 Degrees
Side Cutter
Yes
Item
Long Nose Plier
Handle Type
Dipped
Wire Crimper
No
Cutting Capacity/Material
24 to 22 AWG Copper Wire
Nonsparking
No
Handle Color
Yellow
Voltage Rating
Not Rated
Joint Type
Solid
ESD Safe
No
Wire Stripper
Yes
Max. Jaw Opening
1-3/8"
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Spring Return
No
Insulated / Uninsulated
Uninsulated
Gripping Surface
Smooth
Tether Style
Tether Capable
Insulated
No
Nose Shape
Straight

Description

Long Nose Plier, Nose Shape Straight, Jaw Bend 0 Degrees , Overall Length 6 7/8 in, Jaw Length 1 7/8 in, Tip Width 1/4 in, Insulated No, Voltage Rating Not Rated, Handle Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.