Paragon Dining Chair 1.0 with Cream Cushions in Nature and Cane, Set of 4

  • Mfr # 2-DCCA05-OM

  • Zoro # G104838056


product price:  $1,267.99
/ea
Free Shipping & Returns

Key Features

Material
Ash Wood Frame
Color
Nature
Width (In.)
17.52 in
Depth (In.)
18.9 in
Height (In.)
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-DCCA05-OM
Zoro #
G104838056
UPC #
810077086087
Country of Origin
China

Dimensions

Width (In.)
17.52 in
Depth (In.)
18.9 in
Height (In.)
35.43 in
Seat Width
17.52 in
Seat Height
19.29 in
Chair Back Height
16.14 in
Seat Depth
15.75 in
Chair Back Width
14.96 in

Details

Item
Dining Chairs
Material
Ash Wood Frame
Color
Nature
Finish
Matte
Capacity
275 lb
Collection
Paragon 1.0
Assembly Required
No

Description

Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. Set of 4 * Measures: 17.52 in. Length, 35.43 in. Height, 18.9 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Optional Seat Cushion Included to Add Extra Comfort! * Unique Tall Round Backrest for Style and Comfort. * Seat Height Measures: 19.29 in. With Weight Capacity of 275 Lbs. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.