1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Black Oxide Finish

  • Mfr # J5449BL

  • Zoro # G1050366


product price:  $59.69
/ea

Key Features

Drive Size
1/2"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
10"
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5449BL
Zoro #
G1050366
UPC #
662679300012
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
10"

Details

Item
Hand Ratchet
Number of Geared Teeth
24
Head Style
Pear
Finish
Black Oxide
Nonsparking
No
Head Movement
Fixed
Reversing
Reversible
Standards
ASME B107.10M
Repair Kit
Mfr. No. J5449RK
Tether Capable
Tether Capable
Material
Alloy Steel
Min. Arc Swing
15 Degrees
Features
Flexible Up to 180 Degrees
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Minimum Arc Swing
15 Degrees
Insulated
No
Head Type
Standard
Ratchet Type
Standard
Ratcheting
Yes
Non-Sparking
No
Quick Release
Yes
Tether Ready
No
Measurement Type
SAE
Head Shape
Pear
Grip Style
Knurled
Series
Proto
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Included
Arc Swing - Minimum
15 Degrees
Includes Quick-Release
Quick-Release Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated

Description

Robust 24-tooth gear/floating pawl design provides 15° ratcheting angle while maximizing ultimate torque
Thin head design for access into tight work areas
Reversing lever designed for quick, one-hand operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.