1/4 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 1 5/8 in L

  • Mfr # 1EZK4

  • Zoro # G1051425


product price:  $10.79
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 5/8 in
Finish
Black Oxide
Tip Size
T30
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EZK4
Zoro #
G1051425
UPC #
190735749951
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Overall Length
1 5/8 in
Tip Size
T30
Size
T30
Socket Depth
Standard
Insert Length
1 3/16 in
Bit Length
3/4 in

Details

Item
Socket Bit
Finish
Black Oxide
SAE or Metric
Torx(R)
Category Type
Socket Bits
Features
Durable
Standards
CAMCAR TMF702
Bit Style
Torx(R)
Socket Type
Standard
Number of Points
6
Material
Alloy Steel
Measurement Type
SAE
Drive Type
Square
Impact Rated
No
Tip Style
Torx
Insulated
No
Replaceable Insert
No
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Impact Rated

Description

Product details about the WESTWARD - 1EZK4 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 1EZK4 Bit Socket is a Torx(R) style socket bit with an overall length of 1 5/8 inches and a bit length of 1-3/16 inches. It features a standard socket depth, making it suitable for various general applications. The drive size measures at 1/4 inch, fitting square type drives seamlessly. This item adheres to the SAE measurement type and has six points, providing adequate grip on fasteners.
Constructed from durable alloy steel, this socket bit is designed to withstand regular use without compromising its performance. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The tip style is Torx with a T30 size, which aligns well with corresponding fastener sizes for efficient operation.
This standard socket type does not come with replaceable inserts or insulation but meets the CAMCAR TMF702 standards ensuring reliable performance in your tasks. Please note that while this product is robustly built, it's not rated for impact usage. With these attributes in mind, the WESTWARD - 1EZK4 Bit Socket can be considered as a practical addition to your tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.