Men's Work Shirt, 65% Polyester/35% Cotton, White, XL
Mfr # SP35WH RG XL
Zoro # G1052375
product price:Â $23.49
/eaKey Features
Size
XL
Color
White
Material
65% Polyester/35% Cotton
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SP35WH RG XL
Zoro #
G1052375
UPC #
883248288962
Country of Origin
Honduras
Dimensions
Size
XL
Sleeve Length
34 1/2 in
Length
Regular
Chest Size - Minimum
46 1/2 in
Chest Size - Maximum
50 in
Details
Item
Work Shirt
Color
White
Material
65% Polyester/35% Cotton
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Gender
Men's
Style
Jacket Shirt
Closure
Button
Fabric Style
Poplin
Front Opening
Full
Fabric Blend
35% Cotton, 65% Polyester
Product Type
Shirt
Sleeve Style
Long Sleeve
Number of Pockets
2
Description
Mens Ls Shirt Jac Fly Front White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.