Safety Glasses, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Black Arm, Clear Lens

  • Mfr # 4VCK4

  • Zoro # G1052667


product price:  $5.49
/ea

Key Features

Frame Type
Frameless
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VCK4
Zoro #
G1052667
UPC #
190735103630
Country of Origin
China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
3 1/2 in
Arm Length
4 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Jbird
Standards
ANSI Z87.1-2015
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Metal Detectable
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Arm Color
Clear
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
Arm Tip Type
Spatula
Adjustable Nose Piece
No
Arm Material
Polycarbonate
Hinge Type
Barrel
Includes Anti-Static Lens Coating
Yes
Dielectric Protection
No
Application
General Purpose
Minimum Operating Temperature
23 Degrees F
Includes Anti-Fog Lens Coating
Yes
Includes Padded Arms
Yes
Nose Bridge Material
Polycarbonate
Includes Polarized Lens Coating
No
For Small Heads Designation
H
Includes Brow Lining
No
Includes Padded Nose Piece
No
Maximum Operating Temperature
131 Degrees F
Ultra-Violet Scale Protection Designation
U6
Padding Location
Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series V400, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.