This item is Discontinued.

Myers Snap-In V, 0.453 In, 1 In, 1-1/4 In, Pk 10 25403-10

Snap-In V, 0.453 In, 1 In, 1-1/4 In, Pk 10 (Discontinued)

  • Mfr # 25403-10
  • Zoro # G1052782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25403-10
Zoro #
G1052782
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
1 in
Length
1 1/4 in
Rim Hole Size
0.453 in

Details

For Use With
Tires/Wheel
Material
Rubber
Color
Black
Max. Air Pressure
65 psi
Standards
TR415/Meets O.E.M
Item
Snap-In Valve

Description

Snap-In Valve, Color Black, Material Rubber, Standards TR415/Meets O.E.M, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.