This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 14x1-1/2x5, AO, 46G, Sft 66253364238

Grinding Wheel, T1, 14x1-1/2x5, AO, 46G, Sft (Discontinued)

  • Mfr # 66253364238
  • Zoro # G1053141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253364238
Zoro #
G1053141
UPC #
662533642388
Country of Origin
Unknown

Dimensions

Thickness
1-1/2"
Overall Thickness
1 1/2 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Bond Type
Vitrified
Color
Purple
Series
32A
Max. RPM
1800
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification
32A46-GVBEP
Gritt
46
Connector Type
Unthreaded Hole
Maximum Operating Speed
1,800 RPM
Wheel Type
Toolroom
Primary Material Applicationn
Cast Iron, Stainless Steel

Description

Aluminum Oxide, Connector Type Unthreaded Hole, Grit 46, Overall Thickness 1 1/2 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 32A46-GVBEP, Wheel Type Toolroom, Maximum Operating Speed 1,800 RPM, Series 32A, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.