This item is Discontinued.

Irwin Tongue and Groove Pliers, 10 In 4935096

Tongue and Groove Pliers, 10 In (Discontinued)

  • Mfr # 4935096
  • Zoro # G1053875
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935096
Zoro #
G1053875
UPC #
038548108612
Country of Origin
China

Dimensions

Overall Length
10"
Jaw Length
1-1/3"

Details

Plier Jaw Style
Straight Jaw
Features
Right Angle Teeth, Anti-Pinch, Non-Slip (TM) Grip
Material
Nickel Chrome Steel
Finish
black oxide
Handle Type
Ergonomic
Standards
ANSI, ASTM, DIN Specifications
No. of Jaw Positions
16
Max. Jaw Opening
2-1/4"
Item
Tongue and Groove Pliers
Adjustment Type
Push Button
Tether Capable
Tether Capable
Tether Style
Tether Capable

Description

Tongue and Groove Pliers, Plier Jaw Style Straight Jaw, Adjustment Type Push Button, Max. Jaw Opening 2-1/4 In., Jaw Length 1-1/3 In., Overall Length 10 In., Handle Type Ergonomic, Tether Capable, No. of Jaw Positions 16, Nickel Chrome Steel Material, Black Oxide Finish, Right Angle Teeth, Anti-Pinch, Non-Slip (TM) Grip, Standards ANSI, ASTM, DIN Specifications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.