Rain Pants, Polyurethane, Drawstring Closure, Black, Size S

  • Mfr # P67013.SM

  • Zoro # G105443518


product price:  $43.15
/ea

Key Features

Size
S
Color
Black
Material
Polyurethane
Fabric Weight
.40mm
Seam Style
Stitched, Taped
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P67013.SM
Zoro #
G105443518
UPC #
81138807112
Country of Origin
China

Dimensions

Size
S

Details

Item
Rain Pants
Color
Black
Material
Polyurethane
Fabric Weight
.40mm
Seam Style
Stitched, Taped
Gender
Unisex
Number of Pockets
0
Waist Closure
Drawstring
Lining Material
Polyester
Includes
Side Openings with Flap Closure
Standards
ANSI/ISEA 107 Class E, ASTM E96
Fly Closure Type
Snap, Storm Flap

Description

For those fed up with tight-fitting raingear, the Tingley are your solution. These waterproof pants are made with a lightweight 0.40mm polyurethane on stretch knit polyester that's cut to give you excellent freedom of movement and comfort. Comfortable, elasticized waist has an adjustable drawcord to give you the right fit and features convenient pass-through openings for access to your pants pockets. Hook-and-loop take-up straps at ankle cuffs for a personalized fit. Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.