Zoro Homepage
This item is Discontinued.
Speakman Repair Kit Swl Control, 1/2" NPSM VS-120

Repair Kit Swl Control, 1/2" NPSM (Discontinued)

  • Mfr # VS-120
  • Zoro # G1054636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-120
Zoro #
G1054636
UPC #
671252076701
Country of Origin
China

Dimensions

Length (In.)
3.25
Width
0.5
Length
2.75
Connection Size
1/2 In. NPTF
Height
2.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Sub-Category
Repair Parts
Material
Plastic
Finish
White
Material of Construction
Metal
Includes
Washer (1)
For Use With
Speakman SentinelPro SM-5460 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5440 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5450 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman Versatile VS-2054 Commercial Shower, Speakman SentinelPro SM-5470 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5060 Thermostatic/Pressure Balance Valve Shower Combination, Speakman SentinelPro SM-5070 Thermostatic/Pressure Balance Valve Shower Combination, Speakman SentinelPro SM-5060-3 Thermostatic/Pressure Balance Valve Shower Combination, Speakman SentinelPro SM-5060-1 Thermostatic/Pressure Balance Valve Shower Combination, Speakman SentinelPro SM-5060-2 Thermostatic/Pressure Balance Valve Shower Combination
Item
Shower Accessory
Number of Handles
0
Faucet Operation
Manual
ADA Compliant
No
Color
White
Number of Holes
0
Connection Type
Threaded Pipe
Escutcheon Included
No
Drain Included
No
Installation Type
Wall Mounted
Self-Cleaning Nozzles
No
Theme
Commercial
Massage Feature
No
Integral Stops
No
Pause Control
No
Collection
Versatile
Warranty
Limited Lifetime
Hose Included
No
Rough-in Valve Template Included
No
Valve Included
No
Vandal Resistant
No
Number of Spray Patterns
0
Spout Reach (In.)
0.0
Handles Included
No
Diverter Included
No
Scald Guard Included
No
Weight
0.125
Assembly Required
No
Number of Jets
0
Temperature Limit Control
No
Number of Showerheads
0
Shower Arm Included
No

Description

Swivel Connector, Material of Construction Plastic, Brass, For Use With Hand Showers and Slide Bars, Finish White

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.