This item is Discontinued.

Miljoco Compound Gauge, -30 to 0 to 300 In. Hg/psi, 1/4" MNPT, Aluminum, Black P12009LX008

Compound Gauge, -30 to 0 to 300 In. Hg/psi, 1/4" MNPT, Aluminum, Black (Discontinued)

  • Mfr # P12009LX008
  • Zoro # G1055101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12009LX008
Zoro #
G1055101
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
12"

Details

Item
Compound Gauge
Connection Location
Lower
Gauge Application
Process
Range
30" Hg Vac to 300 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
-30 to 0 to 300
Gauge Primary Range Units
In. Hg/psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Pressure and Vacuum Gauge Type
Compound Gauge
Gauge Primary Range Smallest Graduation
5/2
Gauge Accuracy
+/-0.50%
Gauge Connection Location
Bottom
Gauge Sensor Material
Bronze
Smallest Graduation
5" Hg, 2 psi
Gauge Case Material
Cast Aluminum
Gauge Lens Material
Glass
Basic Gauge Lens Material
Glass
Series
P4509LX
Gauge Panel Mountable
Yes
Basic Gauge Socket Material
Brass
Gauge Case Color
Black
Basic Gauge Sensor Material
Bronze
Calibration Certificate Included
No
Gauge Socket Material
Brass
Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Mounting Method
Surface
Basic Gauge Wetted Parts
Brass / Bronze
Liquid Filled
No
Socket Material
Brass
Lens Material
Glass

Description

Compound Gauge, Accuracy +/-0.5 Percent, Gauge Case Material Cast Aluminum, Lens Material Glass, Case Color Black, Socket Material Brass, Series P4509LX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.