Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Felt Tip Pen, Stick, Medium, Multi, PK8 28503

Felt Tip Pen, Stick, Medium, Multi, PK8 (Discontinued)

  • Mfr # 28503
  • Zoro # G1055984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28503
Zoro #
G1055984
UPC #
071641285033
Country of Origin
Unknown

Dimensions

Point Size
Medium

Details

Ink Color
Black, Blue, Red, Green, Purple, Orange, Turquoise, Pink
Pen Type
Stick
Barrel Material
Plastic
Item
Porous Point Felt Tip Pen Set
Includes
One Each Color
Grip
Smooth
Barrel Color
Black, Blue, Red, Green, Purple, Orange, Turquoise, Pink

Description

Porous Point Felt Tip Pen Set, Barrel Material Plastic, Barrel Color Black, Blue, Red, Green, Purple, Orange, Turquoise, Pink, Includes One Each Color, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.