Standard Dowel Pin, 1/4 in Nominal Dia, 3/4 in L, Steel, 100 PK

  • Mfr # 25R75DPSO

  • Zoro # G1056702


product price:  $50.79
/pk 100, $0.51/ea

Key Features

Pin Type
Standard
System of Measurement
Inch
Pin Diameter
1/4 in
Nominal Diameter
1/4 in
Shank Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25R75DPSO
Zoro #
G1056702
UPC #
848790057510
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Nominal Diameter
1/4 in
Shank Length
3/4 in
Overall Length
3/4"
Length Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.0001 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Black Lustre
Single Shear Strength (PSI)
150,000 psi
Rockwell Hardness
C50-58
Standards
ASME B18.8.2
Meets
AMSE B18.8.2
Manufacturer Location
Made in USA*
Double Shear Strength
14,720 lb
Single Shear Strength
150,000 lb

Description

Dowel Pin,Steel,1/4in dia,3/4in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 14,720 lb, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.