Danger Tag, Locked Out Device, Write-On Surface, Includes (25) Tags, (25) Attachment Strings, PK25

  • Mfr # 65454

  • Zoro # G1057095


product price:  $17.29
/pk 25, $0.69/ea

Key Features

Header
Danger
Legend
Locked Out Do Not Operate This Lock/Tag May Only Be Removed By
Material
Cardstock
Write on Surface
Yes
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65454
Zoro #
G1057095
UPC #
754473654542
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Header
Danger
Legend
Locked Out Do Not Operate This Lock/Tag May Only Be Removed By
Material
Cardstock
Write on Surface
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Background Color
White, Black, Red
Shape
Rectangle
Subject Matter
Information
Tie Material
Cotton
Legend Style
Text
Grommet Material
Brass
Includes
(25) Cotton Tie Strings
Legend/Background Color
White
Legend Color
Black/Red
Language
English
Header Legend Color
White
Tag Color
White/Black
Sign Material
Paper
Signage Type
Tag
Minimum Temperature
-40 Degrees F
Number of Printed Sides
2
For Location
Indoor
Header Text Color
White
Sign Out Sections
Date, Name, Remarks
For Use With
Lockout Tagout
Maximum Pull Force
18 lbf
Includes Ties
Yes
Maximum Temperature
194 Degrees F
Fastener Type
Cotton String
Sign Header Background Color
Black/Red/White
Safety Tag Legend - Back Side
This Energy Source is Locked Out

Description

Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non-harsh environment.


•The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information
•Paper cardstock tags are recommended for indoor use only
•Not recommended for chemical exposure
•Service temperature of -40°F to 194°F (-40°C to 90°C)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.