
Terminal Block, 16 A, 600 V AC, 12 AWG
Mfr # 2271699-2
Zoro # G105798007
product price: $12.39
/ea
Sold in multiples of 15 for $185.85
Key Features
Mounting Type
DIN
Connection Type
Quick Connect
Current
16 A
Maximum Voltage
600 V AC
Circuit Protection Type
Disconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2271699-2
Zoro #
G105798007
UPC #
-
Country of Origin
China
Dimensions
For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Screw Size
M3
Details
Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
16 A
Maximum Voltage
600 V AC
Circuit Protection Type
Disconnect
Modular Terminal Block Product Type
Screw Terminal Block
Screw Base Material
Steel
Contact Current Rating (Max)
16 A
UL Flammability Rating
UL 94V-0
Number of Positions
1
Contact Base Material
Brass
Circuit Application
Power
Tightening Torque
6 in-lbs
Operating Temperature Range
-40 to 105°C
Centerline (Pitch)
.24 in
Block Type
Standard
Sealable
No
Contact Plating Material
Tin
Screw Plating Material
Zinc
Number of Circuits
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.