Balboa Gray SAMPLE Matte Ceramic Floor And Wall Tile

  • Mfr # ZOR-PT-0378-SAM

  • Zoro # G105838505


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0378-SAM
Zoro #
G105838505
UPC #
-
Country of Origin
Brazil

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Grey
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

From MSI, Balboa Gray ceramic planks resemble a weathered timber in an array of charcoal hues. better than the real thing, it features subtle knots and fine graining for an elegant wood look at an affordable price. this low-maintenance tile is also exceedingly durable, and scratch and water resistant. in the kitchen, bedroom, mud room, and beyond, this stunning plank is perfect for creating stylish floors, accent walls, backsplash, and countertops. neutral but not boring, balboa gray complements nearly any color scheme and decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.