One-Hole Compression Lug, 1/0 AWG Max, 5/16 in Stud, Long Barrel, Aluminum, Tan

  • Mfr # 60129

  • Zoro # G1058556


product price:  $17.23
/ea

Key Features

Cable Size
1/0
Connector Type
Long Barrel
Width
0.88"
Material
Aluminum
Length
2.51"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60129
Zoro #
G1058556
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
1/0
Width
0.88"
Length
2.51"
Barrel Length
Long
Length (Straight Wireway)
2.56 in
Overall Width
0.88 in
Overall Length
2.51 in
Tongue Width
0.88 in
For Stud Size
5/16 in
Barrel Outside Diameter
0.62 in
For Wire Size
1/0 AWG
For Stranded Aluminum Wire Size - Maximum
1/0 AWG
Barrel Size
Long

Details

Connector Type
Long Barrel
Material
Aluminum
Color Code
Tan
Peep Hole
No
Die Code
50
Hole Center to End
0.44 in
Plate Material
Tin
Item
One-Hole Compression Lug
Tongue Style
Standard
Standards
UL Listed
For Conductor Material
Aluminum
For Wire Type
Solid, Stranded
Inspection Hole
No
Tongue Angle
Straight
Maximum Voltage
35 kV AC
Contact Finish
Tin
Termination Style
Crimp
Color
Tan
Product Type
Long Barrel
Voltage Rating
35 kV
Product Name
LUG TERMINAL
Insulation
None
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Tan, Die Code 50, Tongue Angle Straight, Tongue Width 0.88 in, For Conductor Material Aluminum, For Stud Size 5/16 in, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.62 in, Connector Type Straight Barrel, Contact Finish Tin, For Stranded Aluminum Wire Size - Maximum 1/0 AWG, For Wire Size 1/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.