This item is Discontinued.

Metabo Hpt 10" Blade Dia., 5/8" Arbor Size C10FCE2

10" Blade Dia., 5/8" Arbor Size (Discontinued)

  • Mfr # C10FCE2
  • Zoro # G1059046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C10FCE2
Zoro #
G1059046
UPC #
717709011465
Country of Origin
Unknown

Dimensions

Blade Dia.
10 in
Arbor Size
5/8 in
Length
23 5/8 in

Details

Voltage
120V AC
Corded/Cordless
Corded
Crosscut @ 45 Deg. W
3-1/2"
Features
Horizontal Handle with Soft, Vibration Reducing Elastomer Grip, Large Extended Flip Fence, Large Table, Thumb Actuated Positive Stops, Carbon Brush Access, Dust Collector Attachment, Compatible with The UU610
Blade Type
24T Carbide
Crosscut @ 90 Deg. W
5-21/32"
No Load RPM
5000
Miter Capacity
0 Degrees to 52 Degrees
Includes
Carbide Blade, Extended Fence, Dust Bag, Vise Assembly, Box Wrench, Hex Bar Wrench
Bevel Stops
0 Degrees to 45 Degrees
Slide
No
Crosscut @ 45 Deg. H
2-5/16"
Bevel
Single
Item
Compound Miter Saw
Bevel Capacity
0 Degrees to 45 Degrees
Crosscut @ 90 Deg. H
2-5/16"
Corded/Banded
Corded
Amps
15.0

Description

Compound Miter Saw, Blade Dia. 10 in, Arbor Size 5/8 in, Bevel Stops 0 Degrees to 45 Degrees , Voltage 120V AC, Includes Carbide Blade, Extended Fence, Dust Bag, Vise Assembly, Box Wrench, Hex Bar Wrench, Features Horizontal Handle with Soft, Vibration Reducing Elastomer Grip, Large Extended Flip Fence, Large Table, Thumb Actuated Positive Stops, Carbon Brush Access, Dust Collector Attachment, Compatible with The UU610

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.