
Rain Pants, Polyurethane on Stretch Knit Polyester, Drawstring Closure, Black, Size XL
Mfr # P67013.XL
Zoro # G106002936
product price:Â $41.59
/eaKey Features
Color
Black
Material
Polyurethane on Stretch Knit Polyester
Fabric Weight
.40mm
Seam Style
Stitched, Taped
Gender
Unisex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P67013.XL
Zoro #
G106002936
UPC #
81138807143
Country of Origin
China
Dimensions
Size
XL
Details
Item
Rain Pants
Color
Black
Material
Polyurethane on Stretch Knit Polyester
Fabric Weight
.40mm
Seam Style
Stitched, Taped
Gender
Unisex
Number of Pockets
0
Waist Closure
Drawstring
Lining Material
Polyester
Standards
ANSI/ISEA 107 Class E, ASTM E96
Includes
Side Openings with Flap Closure
Fly Closure Type
Snap, Storm Flap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.