Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC

  • Mfr # BP/SL-20

  • Zoro # G106004671


product price:  $8.45
/pk 3, $2.82/ea
Sold in multiples of 5 for $42.25

Key Features

Series
SL
Speed
Time-Delay
Amps
20A
AC Voltage Rating
125V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP/SL-20
Zoro #
G106004671
UPC #
51712102520
Country of Origin
Mexico

Details

Item
Plug Fuse
Series
SL
Speed
Time-Delay
Amps
20A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Ceramic
Equivalent Brand and Series
Bussmann SL, Mersen GSL
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated

Description

SL Plug Fuse Medium-duty time delay, loaded link rejection base SL fuse for residential motor circuits. Use in kitchen, garage, utility room circuits or any circuit that contains electric motors, relays or solenoids. Porcelain threads (Tamper proof base) prevent a larger amp fuse from being used. Extra large clear window makes it easy to see if fuse is blown.


  • • 0.65 lbs. weight
  • • Multicolor
  • • CD 3 size
  • • 100 percent multi fabric content
  • • 125 AC volt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.