Bed Mattress, 75 in L
Mfr # 527003-40
Zoro # G106016650
product price:Â $507.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Comfort Level
Pillow Top
Length
75 in
Width
54 in
Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
527003-40
Zoro #
G106016650
UPC #
-
Country of Origin
United States
Dimensions
Size
Full
Length
75 in
Width
54 in
Overall Width
54 in
Mattress Height
11 1/2 in
Overall Length
75 in
Overall Height
11 1/2 in
Nominal Size
Full
Details
Comfort Level
Pillow Top
Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Outer Cover
Knit Fabric, Surface Guard Antimicrobial Treatment
Item
Bed Mattress
Standards
16 CFR Parts 1632 and 1633
Coil Count
594
Top Type
Pillow Top
Firmness
Soft
Comfort Layer Material
Gel Foam
Flammability Standards
16 CFR 1632, 16 CFR 1633
Core Type
Innerspring
Description
Dunmore Soft Pillowtop 11.5in -Full Mattress, Comfort Level Pillow Top, Full Size, Width 54 in, Length 75 in, Mattress Height 11 1/2 in, Outer Cover Knit Fabric, surface guard antimicrobial treatment, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.