Hydraulic Hose, 1 ft L, Black

  • Mfr # EC600-12-50

  • Zoro # G106016803


product price:  $1,351.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Max. Working Pressure @ 70 F
6,100 psi
Hose Inside Dia.
3/4 in
Hose Length
1 ft
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC600-12-50
Zoro #
G106016803
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
1 ft
Hose Outside Dia.
1 5/16 in
Bend Radius
5 31/100 in

Details

Max. Working Pressure @ 70 F
6,100 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
ABS, DNV, ISO 18752-DC, MSHA, SAE 100R15, USCG
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Safety Factor
4:1
Hose Configuration
Bulk Hose
For Media Type
Water
Compatible Chemicals
Petroleum, Water-Based Fluid
Not Recommended Chemicals
HYDRAULIC FLUID, PETROLEUM AND WATER GLYCOL BASED FLUIDS
Burst Pressure
24,400 psi
Hose Braid Layers
4
Hose Reinforcement Material
Wire

Description

Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 5/16 in, Hose Length 1 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Wire, Hose Braid Layers 4, Hose Color Black, Burst Pressure 24,400 psi, Max. Working Pressure @ 70 F 6,100 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards ABS, DNV, ISO 18752-DC, MSHA, SAE 100R15, USCG, Bend Radius 5 31/100 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.