Spiral Point Tap Plug, 2 Flutes

  • Mfr # 5TWD0

  • Zoro # G1060622


product price:  $7.19
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5TWD0
Zoro #
G1060622
UPC #
190735875964
Country of Origin
China

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
Size
#10
Drill Bit Size
21#
Square Size
0.1520 in
Thread Size
#10-32
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Standards
ASME
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Series
311-90585
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Thread Limit
H3
Measurement System
Pipe
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Material Grade - Machining
M2
Primary Material Application
All Materials
Shank Type - Machining
Straight
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.