Parlec
Shell Mill Holder, CAT40, Pilot Di 1.25 In
Mfr # C40-12SM2
Zoro # G1061067
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- For Use With C40B-10SM2 Flange Coolant
- Projection 2-1/4 in
- Coolant Fed Non-Coolant Through
- Body Dia. 2.75"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In C40-10SM2
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In C40-75SM2
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In C40-75SM4
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In C50-75SM3
- PARLEC Tool Holder, Mill, 2.687 Projec C40-75SM200
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. C40-10SA400
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In C50-75SM5
- PARLEC Shell Mill Holder, CAT50, Pilot Di 1.25 In C50-12SM3
- PARLEC Shell Mill Holder, CAT50, Pilot Di 1.50 In C50-15SM2
- TAPMATIC Arbor, CAT 40, CAT 40, 1 In. Bore 23951
- CLESCO 1/2" Hole Nut Type Arbor 3/8 X 3-1/4 W/Stampflangwasher W-34
- Parlec Arbors