Industrial Wool Felt Sheets, 3/16", F26, 12"

  • Mfr # BULK-FS-F26-56

  • Zoro # G106134415


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Thickness
3/16"
Grade
F26
Material
Wool Felt
Color
Gray
Tensile Strength (PSI)
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F26-56
Zoro #
G106134415
UPC #
193005254858
Country of Origin
China

Dimensions

Thickness
3/16"
Length
12"
Width
12"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F26
Material
Wool Felt
Backing Type
Plain
Color
Gray
Tensile Strength (PSI)
75 psi
Hardness
Soft
Vibration Absorption
Ultra Low
Durometer
10A
Abrasion Resistance
Poor
Density (Lbs./Sq. Yd.)
1.25 lbs/sq yd
Maximum Temperature
200 Degrees F
Wool Content
45 %
Tensile Strength
75 psi
Shape
Sheet
Minimum Temperature
-80 Degrees F
Density
1.25 lb/sq yd

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.